
Pisa PSS-2373 Machine Crafted Area Rug
Mfr # PSS2373-679
Zoro # G210355386
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2373-679
Zoro #
G210355386
UPC #
889292621076
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Dark Blue, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.21 lb
Machine Washable
No
Has Fringe
No
Printed Design
No
Primary Color
Marine Blue
Sub Style
Minimalist
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Description
This Pisa area rug is the perfect addition to any modern home. With a medium pile made of polypropylene, this machine-woven rug is designed for high traffic and durability. Its Turkish construction ensures long-lasting use and an eye-catching design. For best results, use with a rug pad to provide extra cushioning and enhance safety. To clean, spot clean only. Add this stylish Pisa area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.