
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2383-679
Zoro #
G910356355
UPC #
889292622035
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Light Gray, Black, Charcoal, Medium Gray
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
14.21 lb
Printed Design
No
Primary Color
Off-White
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Description
The Pisa area rug is a perfect addition to any space. This beautiful rug was machine-woven from polypropylene and made in Turkey, making it both stylish and durable. The medium pile of the rug provides comfortable cushioning underfoot while also being a good choice for high traffic areas. To ensure this rug lasts for years to come, we recommend pairing it with a rug pad and spot cleaning with mild detergent when necessary. Make your space feel complete with the addition of this beautiful Pisa area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.