Zoro Homepage

Pisa PSS-2383 Machine Crafted Area Rug

  • Mfr # PSS2383-71010

  • Zoro # G210356338


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Light Gray, Black, Charcoal, Medium Gray
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2383-71010
Zoro #
G210356338
UPC #
889292622042
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Light Gray, Black, Charcoal, Medium Gray
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.91 lb
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Primary Color
Off-White
Construction
Machine Woven
Printed Design
No

Description

The Pisa area rug is a perfect addition to any space. This beautiful rug was machine-woven from polypropylene and made in Turkey, making it both stylish and durable. The medium pile of the rug provides comfortable cushioning underfoot while also being a good choice for high traffic areas. To ensure this rug lasts for years to come, we recommend pairing it with a rug pad and spot cleaning with mild detergent when necessary. Make your space feel complete with the addition of this beautiful Pisa area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.