
Pismo Beach PMB-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # PMB2310-9212
- Zoro # G810348016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMB2310-9212
Zoro #
G810348016
UPC #
889292548137
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Amber, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
26.4 lb
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Sub Style
Minimalist
Has Fringe
No
Primary Color
Light Wood
Outdoor Safe
Yes
Machine Washable
No
Description
Introduce a touch of minimalist modern elegance to your outdoor space with the Pismo Beach Area Rug. Manufactured in Turkey and machine woven from durable polypropylene, this rug is designed to withstand the elements while adding a cozy touch to your patio or deck. It's also easy to clean - simply hose it off with water and lay flat to dry, ensuring it stays looking fresh and vibrant throughout the seasons. For optimal use, we recommend pairing it with a rug pad. Embrace simplistic sophistication with the Pismo Beach Area Rug and transform your outdoor living area into a chic, inviting space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.