This item is Discontinued.

Livabliss Pismo Beach PMB-2312 Outdoor Safe Area Rug PMB2312-537

Pismo Beach PMB-2312 Outdoor Safe Area Rug (Discontinued)

  • Mfr # PMB2312-537
  • Zoro # G010348120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMB2312-537
Zoro #
G010348120
UPC #
889292629065
Country of Origin
Türkiye

Dimensions

Size
5 ft 2 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.2 in
Thickness
0.28 in

Details

Color
Blue, White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
9.78 lb
Includes
Care Label
Outdoor Safe
Yes
Printed Design
No
Primary Color
Pewter
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Backing
Outdoor Latex

Description

This Pismo Beach area rug is the perfect piece to add to your home. With a beautiful style, it will fit any space with ease and make a statement that you won't forget. Crafted of polypropylene, this machine woven area rug is extremely durable and great for high traffic areas. It's also outdoor safe, so you can enjoy its beauty outside as well as inside! For easy care, simply hose off with water and hang to dry. To extend its life even further, pair it with an appropriate rug pad. Add some flair to your home with this unique piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.