
Pismo Beach PMB-2313 Outdoor Safe Area Rug (Discontinued)
- Mfr # PMB2313-23
- Zoro # G310347786
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMB2313-23
Zoro #
G310347786
UPC #
889292629126
Country of Origin
Türkiye
Dimensions
Size
1 ft 11 in x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.23 in
Thickness
0.28 in
Details
Color
Medium Gray, Gray, White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
1.54 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Machine Washable
No
Primary Color
Grey
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
Outdoor Latex
Construction
Machine Woven
Durable/Performance Rated
No
Description
The Pismo Beach area rug is the perfect way to bring a splash of style into any space. This machine-woven rug is made with durable polypropylene, making it ideal for high traffic areas, while its no-pile construction makes it outdoor safe. It's easy to care for - simply hose it off and hang it to dry! With its beautiful design and dependable quality, this rug is sure to be a favorite in your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.