
Pismo Beach PMB-2313 Outdoor Safe Area Rug (Discontinued)
- Mfr # PMB2313-710RD
- Zoro # G210349057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMB2313-710RD
Zoro #
G210349057
UPC #
889292629157
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
93.7 in
Width (In.)
93.7 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.28 in
Details
Color
Medium Gray, Gray, White
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Weight
16.46 lb
Includes
Care Label
Features
Outdoor Safe
Style
Area Rug
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Backing
Outdoor Latex
Outdoor Safe
Yes
Primary Color
Grey
Machine Washable
No
Description
The Pismo Beach area rug is the perfect way to bring a splash of style into any space. This machine-woven rug is made with durable polypropylene, making it ideal for high traffic areas, while its no-pile construction makes it outdoor safe. It's easy to care for - simply hose it off and hang it to dry! With its beautiful design and dependable quality, this rug is sure to be a favorite in your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.