
Pismo Beach PMB-2314 Outdoor Safe Area Rug (Discontinued)
- Mfr # PMB2314-679
- Zoro # G310348950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMB2314-679
Zoro #
G310348950
UPC #
889292632348
Country of Origin
Turkey
Dimensions
Size
6 ft 6 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
77.95 in
Thickness
0.28 in
Details
Color
Tan, White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
15.82 lb
Features
Outdoor Safe
Backing
Outdoor Latex
High/Low Texture
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Khaki
Description
Introducing the Pismo Beach area rug - a beautiful and timeless addition to any space. This machine woven polypropylene rug has no pile, making it an ideal choice for high traffic areas and outdoor spaces. It is made in Turkey and features a classic design that will never go out of style. Plus, it's easy to care for with just a simple hose off with water and hang to dry. Make sure to use with a rug pad to get the most out of this durable piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.