
Pismo Beach PMB-2315 Outdoor Safe Area Rug (Discontinued)
- Mfr # PMB2315-537
- Zoro # G810349037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMB2315-537
Zoro #
G810349037
UPC #
889292629270
Country of Origin
Turkey
Dimensions
Size
5 ft 2 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.2 in
Thickness
0.28 in
Details
Color
Tan, White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
9.78 lb
Includes
Care Label
Has Fringe
No
Primary Color
Camel
Machine Washable
No
Backing
Outdoor Latex
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
The Pismo Beach area rug is the perfect way to bring a splash of style into any space. This machine-woven rug is made with durable polypropylene, making it ideal for high traffic areas, while its no-pile construction makes it outdoor safe. It's easy to care for - simply hose it off and hang it to dry! With its beautiful design and dependable quality, this rug is sure to be a favorite in your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.