
Pismo Beach PMB-2315 Outdoor Safe Area Rug (Discontinued)
- Mfr # PMB2315-9212
- Zoro # G410349185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMB2315-9212
Zoro #
G410349185
UPC #
889292629317
Country of Origin
Türkiye
Dimensions
Size
9 ft 1 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
109.45 in
Thickness
0.28 in
Details
Color
Tan, White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
29.49 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Camel
Durable/Performance Rated
No
Construction
Machine Woven
Backing
Outdoor Latex
Outdoor Safe
Yes
Description
The Pismo Beach area rug is the perfect way to bring a splash of style into any space. This machine-woven rug is made with durable polypropylene, making it ideal for high traffic areas, while its no-pile construction makes it outdoor safe. It's easy to care for - simply hose it off and hang it to dry! With its beautiful design and dependable quality, this rug is sure to be a favorite in your home for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.