
Pismo Beach PMB-2318 Outdoor Safe Area Rug (Discontinued)
- Mfr # PMB2318-71010
- Zoro # G810349211
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMB2318-71010
Zoro #
G810349211
UPC #
889292629492
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
93.7 in
Thickness
0.28 in
Details
Color
Tan, White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
21.1 lb
Backing
Outdoor Latex
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Sage
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Outdoor Safe
Yes
Printed Design
No
Description
This Pismo Beach area rug is the perfect piece to add to your home. With a beautiful style, it will fit any space with ease and make a statement that you won't forget. Crafted of polypropylene, this machine woven area rug is extremely durable and great for high traffic areas. It's also outdoor safe, so you can enjoy its beauty outside as well as inside! For easy care, simply hose off with water and hang to dry. To extend its life even further, pair it with an appropriate rug pad. Add some flair to your home with this unique piece today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.