
Pismo Beach PMB-2318 Outdoor Safe Area Rug (Discontinued)
- Mfr # PMB2318-710RD
- Zoro # G210350190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMB2318-710RD
Zoro #
G210350190
UPC #
889292629508
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
93.7 in
Width (In.)
93.7 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.28 in
Details
Color
Tan, White
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Includes
Care Label
Weight
16.46 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Style
Area Rug
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Primary Color
Sage
Backing
Outdoor Latex
Description
This Pismo Beach area rug is the perfect piece to add to your home. With a beautiful style, it will fit any space with ease and make a statement that you won't forget. Crafted of polypropylene, this machine woven area rug is extremely durable and great for high traffic areas. It's also outdoor safe, so you can enjoy its beauty outside as well as inside! For easy care, simply hose off with water and hang to dry. To extend its life even further, pair it with an appropriate rug pad. Add some flair to your home with this unique piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.