
Polaris PRI-2300 Area Rug , With Fringe
Mfr # PRI2300-679
Zoro # G210356451
product price: $485.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Black, White, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRI2300-679
Zoro #
G210356451
UPC #
889292422604
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.26 in
Details
Color
Gray, Black, White, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
26.64 lb
Features
Has Fringe
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Printed Design
No
Primary Color
Light Silver
Construction
Machine Woven
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Introducing the Polaris Bohemian Global area rug, a stunning addition that will elevate the aesthetic of any room in your home. Made in Turkey and carefully machine woven from plush polyester pile, this rug offers an ultra-soft texture that feels heavenly underfoot. The unique bohemian global style and fringe details set it apart from other rugs, creating an eye-catching focal point for your space. We recommend using it with a rug pad to ensure it stays securely in place. This isn't just a rug - it's a statement piece that effortlessly blends comfort with high-end design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.