
Polaris PRI-2300 Area Rug , With Fringe
Mfr # PRI2300-9212
Zoro # G210357571
product price: $895.00
/eaKey Features
Color
Gray, Black, White, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRI2300-9212
Zoro #
G210357571
UPC #
889292422628
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.26 in
Details
Color
Gray, Black, White, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
49.5 lb
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Sub Style
Bohemian
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
Description
Introducing the Polaris Bohemian Global area rug, a stunning addition that will elevate the aesthetic of any room in your home. Made in Turkey and carefully machine woven from plush polyester pile, this rug offers an ultra-soft texture that feels heavenly underfoot. The unique bohemian global style and fringe details set it apart from other rugs, creating an eye-catching focal point for your space. We recommend using it with a rug pad to ensure it stays securely in place. This isn't just a rug - it's a statement piece that effortlessly blends comfort with high-end design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.