
Polaris PRI-2301 Area Rug , With Fringe (Discontinued)
- Mfr # PRI2301-679
- Zoro # G310357532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRI2301-679
Zoro #
G310357532
UPC #
889292422659
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.26 in
Details
Color
Gray, White, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
26.64 lb
High/Low Texture
No
Construction
Machine Woven
Primary Color
Light Silver
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Sub Style
Bohemian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Polaris area rug is the perfect addition to any Bohemian Global-style home. Made of plush polyester, this Turkish-made rug adds a touch of elegance and comfort to any room. The machine woven construction ensures durability and quality, while the fringe detailing adds a unique edge. Enjoy an extra layer of cushioning with the recommended use of a rug pad. With this Polaris area rug, your home will become the ultimate oasis for relaxation and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.