Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polaris PRI-2301 Area Rug , With Fringe

  • Mfr # PRI2301-9212

  • Zoro # G110357688


product price: $895.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Gray, White, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRI2301-9212
Zoro #
G110357688
UPC #
889292422673
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.26 in

Details

Color
Gray, White, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
49.5 lb
Includes
Care Label
Features
Has Fringe
Sub Style
Bohemian
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Light Silver
Durable/Performance Rated
No
Printed Design
No
Has Fringe
Yes
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No

Description

This Polaris area rug is the perfect addition to any Bohemian Global-style home. Made of plush polyester, this Turkish-made rug adds a touch of elegance and comfort to any room. The machine woven construction ensures durability and quality, while the fringe detailing adds a unique edge. Enjoy an extra layer of cushioning with the recommended use of a rug pad. With this Polaris area rug, your home will become the ultimate oasis for relaxation and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.