
Polaris PRI-2302 Area Rug , With Fringe
Mfr # PRI2302-71010
Zoro # G310357655
product price: $560.00
/ea
Free Shipping & Returns
Key Features
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRI2302-71010
Zoro #
G310357655
UPC #
889292422710
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.26 in
Details
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
35.46 lb
Includes
Care Label
Features
Has Fringe
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Bohemian
High/Low Texture
No
Primary Color
Off-White
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
Description
The Polaris area rug is the perfect way to add a sense of global flair to your home. This beautiful bohemian style rug features a plush pile and soft fringe, making it a luxurious addition to any room. Crafted from polyester for enduring quality, this rug is machine-woven in Turkey with care and precision. For added convenience, we recommend using this rug with a rug pad sold separately. Add an eye-catching piece of artful design to your home today with the Polaris area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.