
Polaris PRI-2302 Area Rug , With Fringe
Mfr # PRI2302-9212
Zoro # G510357592
product price: $895.00
/eaKey Features
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRI2302-9212
Zoro #
G510357592
UPC #
889292422727
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.26 in
Details
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
49.5 lb
Includes
Care Label
Features
Has Fringe
Backing
No Backing
Sub Style
Bohemian
Outdoor Safe
No
Primary Color
Off-White
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Description
The Polaris area rug is the perfect way to add a sense of global flair to your home. This beautiful bohemian style rug features a plush pile and soft fringe, making it a luxurious addition to any room. Crafted from polyester for enduring quality, this rug is machine-woven in Turkey with care and precision. For added convenience, we recommend using this rug with a rug pad sold separately. Add an eye-catching piece of artful design to your home today with the Polaris area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.