
Polaris PRI-2303 Area Rug , With Fringe
Mfr # PRI2303-71010
Zoro # G710357279
product price: $560.00
/ea
Free Shipping & Returns
Key Features
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRI2303-71010
Zoro #
G710357279
UPC #
889292422765
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.26 in
Details
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
35.46 lb
Features
Has Fringe
Machine Washable
No
Outdoor Safe
No
Sub Style
Bohemian
Has Fringe
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Off-White
Backing
No Backing
Description
Bring a global style to your living room or bedroom with the Polaris Area Rug. This machine-woven rug is crafted in Turkey from plush polyester and features an intricate pattern of geometric shapes. The fringe detail adds a hint of texture to the design, while its low pile makes it easy to clean and maintain. Add a pop of color to any decor theme with this stylish area rug, which is designed for indoor use and pairs beautifully with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.