
Polaris PRI-2303 Area Rug , With Fringe
Mfr # PRI2303-9212
Zoro # G010357436
product price: $895.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRI2303-9212
Zoro #
G010357436
UPC #
889292422772
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.26 in
Details
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
49.5 lb
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Sub Style
Bohemian
Has Fringe
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Off-White
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Description
Bring a global style to your living room or bedroom with the Polaris Area Rug. This machine-woven rug is crafted in Turkey from plush polyester and features an intricate pattern of geometric shapes. The fringe detail adds a hint of texture to the design, while its low pile makes it easy to clean and maintain. Add a pop of color to any decor theme with this stylish area rug, which is designed for indoor use and pairs beautifully with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.