
Polaris PRI-2304 Area Rug , With Fringe (Discontinued)
- Mfr # PRI2304-71010
- Zoro # G010357344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRI2304-71010
Zoro #
G010357344
UPC #
889292422819
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.26 in
Details
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
35.46 lb
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Bohemian
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Has Fringe
Yes
Primary Color
Off-White
Backing
No Backing
High Traffic Compatible
Yes
Description
Introducing Polaris, the perfect area rug to make a statement in your home. This gorgeous bohemian global style rug will bring a sense of warmth and comfort to any room. The plush pile is made from durable polyester and is machine-woven in Turkey for high quality construction that will last for years. The fringe detail adds a unique touch to this already stunning piece. For added protection, use with a rug pad sold separately. With Polaris, you can create an inviting atmosphere in any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.