
Polaris PRI-2305 Area Rug , With Fringe
Mfr # PRI2305-71010
Zoro # G610357508
product price: $560.00
/ea
Free Shipping & Returns
Key Features
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRI2305-71010
Zoro #
G610357508
UPC #
889292422864
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.26 in
Details
Color
White, Gray, Black, Burnt Orange, Burgandy, Amber
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
35.46 lb
Has Fringe
Yes
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Sub Style
Bohemian
Printed Design
No
Primary Color
Light Silver
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Introduce a touch of exotic flair to any room with this Polaris area rug. Featuring a global-inspired bohemian design, this machine woven piece adds an eclectic look to your decor. The plush pile provides added comfort and warmth underfoot while the fringe adds texture and visual appeal. Crafted in Turkey from polyester fibers for long-lasting durability, this rug is sure to be admired by all who enter your home. For best results, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.