
Pollack AWAH-2036 Handmade Area Rug
Mfr # AWAH2036-2312
Zoro # G610335261
product price: $435.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Charcoal, Slate, Light Sage, Dusty SageMain: Teal, Mint, Charcoal
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWAH2036-2312
Zoro #
G610335261
UPC #
889292053464
Country of Origin
India
Dimensions
Size
2 ft 3 in x 12 ft
Pile Height
0.4 in
Length (In.)
144 in
Width (In.)
27 in
Thickness
0.6 in
Details
Color
Gray, Charcoal, Slate, Light Sage, Dusty SageMain: Teal, Mint, Charcoal
Style
Cottage
Material
Face: 100% Wool
Shape
Runner
Outdoor Safe
No
Includes
Care Label
Primary Color
Gray
Features
Handmade
Backing
Canvas
Has Fringe
No
Sub Style
Country
Weight
21.6 lb
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Tufted
Durable/Performance Rated
No
High/Low Texture
Yes
Description
Indulge in the rustic charm of our Pollack Country Cottage-style rug. Hand-tufted in India, this woolen masterpiece boasts a medium pile texture that?s soft to the touch and lends a cozy feel to any space. Its hand-made process ensures each piece carries a unique personality, making your rug truly one-of-a-kind. To maintain its freshness and preserve its lifespan, we recommend using it with a rug pad and spot cleaning with water only. A warm welcome for your feet every day, this rug is more than just decor - it's comfort redefined!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.