
Pollack AWAH-2036 Handmade Area Rug
Mfr # AWAH2036-36RD
Zoro # G910335640
product price: $200.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Charcoal, Slate, Light Sage, Dusty SageMain: Teal, Mint, Charcoal
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWAH2036-36RD
Zoro #
G910335640
UPC #
889292053501
Country of Origin
India
Dimensions
Size
3 ft 6 in x 3 ft 6 in
Pile Height
0.4 in
Length (In.)
42 in
Width (In.)
42 in
Thickness
0.6 in
Details
Color
Gray, Charcoal, Slate, Light Sage, Dusty SageMain: Teal, Mint, Charcoal
Style
Cottage
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Has Fringe
No
High/Low Texture
Yes
Sub Style
Country
Primary Color
Silver
High Traffic Compatible
Yes
Backing
Canvas
Weight
9.8 lb
Durable/Performance Rated
No
Construction
Hand Tufted
Printed Design
No
Features
Handmade
Machine Washable
No
Outdoor Safe
No
Description
Indulge in the rustic charm of our Pollack Country Cottage-style rug. Hand-tufted in India, this woolen masterpiece boasts a medium pile texture that?s soft to the touch and lends a cozy feel to any space. Its hand-made process ensures each piece carries a unique personality, making your rug truly one-of-a-kind. To maintain its freshness and preserve its lifespan, we recommend using it with a rug pad and spot cleaning with water only. A warm welcome for your feet every day, this rug is more than just decor - it's comfort redefined!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.