Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pollack AWAH-2036 Handmade Area Rug

  • Mfr # AWAH2036-46

  • Zoro # G610335568


product price: $395.00
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Gray, Charcoal, Slate, Light Sage, Dusty SageMain: Teal, Mint, Charcoal
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWAH2036-46
Zoro #
G610335568
UPC #
889292053518
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Pile Height
0.4 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.6 in

Details

Color
Gray, Charcoal, Slate, Light Sage, Dusty SageMain: Teal, Mint, Charcoal
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Primary Color
Gray
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Hand Tufted
Backing
Canvas
Sub Style
Country
Weight
19.2 lb
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No

Description

Indulge in the rustic charm of our Pollack Country Cottage-style rug. Hand-tufted in India, this woolen masterpiece boasts a medium pile texture that?s soft to the touch and lends a cozy feel to any space. Its hand-made process ensures each piece carries a unique personality, making your rug truly one-of-a-kind. To maintain its freshness and preserve its lifespan, we recommend using it with a rug pad and spot cleaning with water only. A warm welcome for your feet every day, this rug is more than just decor - it's comfort redefined!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.