Zoro Homepage

Pollack AWPL-2232 Handmade Area Rug

  • Mfr # AWPL2232-28

  • Zoro # G410338660


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Gray, IvoryMain: Ivory, Light Gray
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.4 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWPL2232-28
Zoro #
G410338660
UPC #
889292070225
Country of Origin
India

Dimensions

Pile Height
0.4 in
Length (In.)
96 in
Width (In.)
24 in
Size
2 ft x 8 ft
Thickness
0.6 in

Details

Color
Medium Gray, Gray, IvoryMain: Ivory, Light Gray
Shape
Runner
Material
Face: 100% Wool
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Style
Modern
Sub Style
Glam
Machine Washable
No
Has Fringe
No
Weight
12.8 lb
High/Low Texture
Yes
Includes
Care Label
Features
Handmade
Primary Color
Gray
Backing
Canvas
Construction
Hand Tufted
Printed Design
No

Description

This Pollack area rug is the perfect way to introduce a modern touch to any room in your home. Made from wool, this hand tufted medium pile rug provides a comfortable and inviting feel for any living space. Its construction allows it to be both durable and stylish, making it an ideal choice for years of use. This beautiful piece was crafted in India and we recommend pairing it with a rug pad for extra cushioning and stability. Upgrade your home decor today with this Pollack area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.