Zoro Homepage

Pollack AWPL-2232 Handmade Area Rug

  • Mfr # AWPL2232-810

  • Zoro # G610338712


product price: $1,125.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Medium Gray, Gray, IvoryMain: Ivory, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWPL2232-810
Zoro #
G610338712
UPC #
889292070201
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.4 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in

Details

Color
Medium Gray, Gray, IvoryMain: Ivory, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Outdoor Safe
No
High/Low Texture
Yes
Weight
64 lb
Primary Color
Gray
Sub Style
Glam
High Traffic Compatible
Yes
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Tufted
Machine Washable
No
Features
Handmade
Has Fringe
No
Backing
Canvas

Description

This Pollack area rug is the perfect way to introduce a modern touch to any room in your home. Made from wool, this hand tufted medium pile rug provides a comfortable and inviting feel for any living space. Its construction allows it to be both durable and stylish, making it an ideal choice for years of use. This beautiful piece was crafted in India and we recommend pairing it with a rug pad for extra cushioning and stability. Upgrade your home decor today with this Pollack area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.