
Portobello PBO-2300 Handmade Area Rug
Mfr # PBO2300-23
Zoro # G010353032
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBO2300-23
Zoro #
G010353032
UPC #
889292532563
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.4 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.55 in
Details
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.2 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Backing
Canvas
Construction
Hand Tufted
Primary Color
Off-White
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Description
Introduce your home to the sheer elegance of our Portobello Collection. This hand-tufted rug, manufactured in India, boasts a beautiful style that will grace any space with an aura of sophistication. Crafted from premium wool, it features a medium pile which offers an incredible texture underfoot. Its distinctive design works seamlessly in modern and traditional settings alike, making it a versatile addition to your decor. To maintain its plush feel and dynamic visuals, we recommend spot cleaning only. Additionally, using this rug with a pad is suggested for better durability and floor protection. Add this exquisite piece to your home today for an instant upgrade in style and comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.