
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBO2300-810
Zoro #
G910352968
UPC #
889292532587
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.4 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in
Details
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
56 lb
Includes
Care Label
Features
Handmade
Primary Color
Off-White
Backing
Canvas
Construction
Hand Tufted
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Description
Introduce your home to the sheer elegance of our Portobello Collection. This hand-tufted rug, manufactured in India, boasts a beautiful style that will grace any space with an aura of sophistication. Crafted from premium wool, it features a medium pile which offers an incredible texture underfoot. Its distinctive design works seamlessly in modern and traditional settings alike, making it a versatile addition to your decor. To maintain its plush feel and dynamic visuals, we recommend spot cleaning only. Additionally, using this rug with a pad is suggested for better durability and floor protection. Add this exquisite piece to your home today for an instant upgrade in style and comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.