
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBO2301-810
Zoro #
G310353282
UPC #
889292532631
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.4 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in
Details
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
56 lb
High/Low Texture
No
Backing
Canvas
High Traffic Compatible
Yes
Primary Color
Off-White
Printed Design
No
Construction
Hand Tufted
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
Add a touch of sophistication to your home with the Portobello Hand Tufted Wool Area Rug. This medium pile rug is made of 100% wool and features a hand tufted construction for an ultra-soft feel. The classic style of this beautiful area rug will bring a timeless elegance to any space in your home, from the living room to the bedroom. With its unique design and warm color palette, this Indian-made rug will be sure to add charm and character to any decor. For best results, use with a non-slip rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.