
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBO2302-576
Zoro #
G310354104
UPC #
889292532679
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.4 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.55 in
Details
Color
Cream, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
26.25 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Backing
Canvas
Primary Color
Off-White
Has Fringe
No
High/Low Texture
No
Construction
Hand Tufted
Description
Introducing the Portobello Collection, a hand-tufted rug that exudes an unmatched sense of charm and elegance to any space. Made from premium wool in the skilled hands of Indian artisans, this rug boasts a medium pile that feels as luxurious as it looks. While it is designed for durability, we recommend using this rug with a pad for optimal comfort and longevity. When it comes to cleaning, a simple spot clean will keep your rug looking as good as new, maintaining its beauty for years to come. With the Portobello Collection, style and practicality blend seamlessly together to bring you an exquisite piece that truly elevates your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.