
Portofino PTF-2300 Machine Crafted Area Rug
Mfr # PTF2300-81012
Zoro # G610356310
product price: $920.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Slate, Taupe, Tan, Gray, Medium Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTF2300-81012
Zoro #
G610356310
UPC #
889292179461
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.98 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
1.1 in
Details
Color
Cream, Light Slate, Taupe, Tan, Gray, Medium Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
54.1 lb
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Grey
Printed Design
No
Sub Style
Minimalist
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Description
Introducing our Portofino Collection Area Rug, a perfect blend of minimalist modern design and comfort. This Turkish-made masterpiece is machine woven from high pile polypropylene, offering an ultra-plush feel underfoot that can transform any space into a cozy retreat. With its durable construction and easy-to-maintain material, this rug ensures long-lasting performance while keeping up with your busy lifestyle. We recommend using it with a rug pad for added support and stability. When it comes to cleaning, simply spot clean with mild detergent to keep your rug looking fresh and vibrant. Add the Portofino Collection Area Rug to your home for a stylish and comfortable touch that will last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.