
Portofino PTF-2301 Machine Crafted Area Rug
Mfr # PTF2301-679
Zoro # G610357614
product price: $515.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Slate, Blue, Cream, Medium Brown, Seafoam
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTF2301-679
Zoro #
G610357614
UPC #
889292179485
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.98 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.1 in
Details
Color
Gray, Light Slate, Blue, Cream, Medium Brown, Seafoam
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
30.19 lb
Backing
No Backing
Sub Style
Minimalist
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Primary Color
Light Silver
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Description
Introducing the Portofino area rug, a perfect blend of minimalist modern design and practicality. Crafted meticulously in Turkey, this high pile rug is made from durable polypropylene that's machine-woven for a flawless finish. The high pile gives it a plush feel underfoot, adding a touch of luxury to any room. This rug not only enhances your d?cor but also promises easy maintenance - just spot clean with mild detergent to keep it looking as good as new. For best results, we recommend using this area rug with a pad. Let the Portofino rug transform your living space into an epitome of modern elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.