
Portofino PTF-2301 Machine Crafted Area Rug
Mfr # PTF2301-71010
Zoro # G710357484
product price: $595.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Slate, Blue, Cream, Medium Brown, Seafoam
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTF2301-71010
Zoro #
G710357484
UPC #
889292179492
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.98 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.1 in
Details
Color
Gray, Light Slate, Blue, Cream, Medium Brown, Seafoam
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
40.19 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Minimalist
Construction
Machine Woven
Primary Color
Light Silver
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Description
Introducing the Portofino area rug, a perfect blend of minimalist modern design and practicality. Crafted meticulously in Turkey, this high pile rug is made from durable polypropylene that's machine-woven for a flawless finish. The high pile gives it a plush feel underfoot, adding a touch of luxury to any room. This rug not only enhances your d?cor but also promises easy maintenance - just spot clean with mild detergent to keep it looking as good as new. For best results, we recommend using this area rug with a pad. Let the Portofino rug transform your living space into an epitome of modern elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.