
Portofino PTF-2302 Machine Crafted Area Rug
Mfr # PTF2302-81012
Zoro # G110357718
product price: $920.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Slate, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTF2302-81012
Zoro #
G110357718
UPC #
889292179546
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.98 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
1.1 in
Details
Color
Gray, Light Slate, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
54.1 lb
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Grey
Machine Washable
No
Sub Style
Minimalist
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Description
This Portofino area rug is the perfect addition to modern style homes. Its machine woven construction from Polypropylene ensures durability and long-term use. This high pile rug is made in Turkey and has a modern design that will instantly bring life to any room in your home. To ensure your flooring stays protected, we recommend using a rug pad with this product. Cleaning should be done professionally, as instructed on the care label. Bring the beauty of modern style into your home with this exquisite Portofino area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.