
Portofino PTF-2306 Machine Crafted Area Rug
Mfr # PTF2306-81012
Zoro # G310357259
product price: $920.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Gray, Seafoam, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTF2306-81012
Zoro #
G310357259
UPC #
889292179706
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.98 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
1.1 in
Details
Color
Light Slate, Gray, Seafoam, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
54.1 lb
Features
Machine Crafted
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Minimalist
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Sterling Grey
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Description
Experience the understated elegance of the Portofino area rug, perfect for anyone seeking a minimalist modern design. Made in Turkey, this machine woven marvel is crafted from polypropylene, guaranteeing durability and resilience. Its high pile construction makes it incredibly soft underfoot, providing a cozy and comfortable surface for your living space. As an added bonus, we recommend using it with a rug pad to prevent slippage and enhance its longevity. When it comes to maintenance, all it needs is spot cleaning with a mild detergent to keep its charm intact. With the Portofino area rug in your home, you will enjoy both style and convenience in one gorgeous package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.