
Portofino PTF-2307 Machine Crafted Area Rug
Mfr # PTF2307-679
Zoro # G010357412
product price: $515.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Taupe, Tan, Light Slate, Medium Brown, Light Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTF2307-679
Zoro #
G010357412
UPC #
889292179720
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.98 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.1 in
Details
Color
Cream, Taupe, Tan, Light Slate, Medium Brown, Light Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
30.19 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Light Silver
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Description
Introduce a touch of minimalist modern style to your living space with the Portofino area rug. Constructed in Turkey using machine woven technology, this rug is made from Polypropylene ensuring durability and longevity. The high pile texture provides an ultra-comfortable underfoot experience, making it perfect for any room that needs a cozy touch. Recommended to use with a rug pad to prevent slippage and movement. For maintenance, simply spot clean with a mild detergent to keep it looking as good as new. Enhance the look and feel of your home with this stunning addition to your decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.