Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portofino PTF-2308 Machine Crafted Area Rug

  • Mfr # PTF2308-81012

  • Zoro # G410357487


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Color
Navy, Denim, Medium Gray, Gray, Light Gray, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF2308-81012
Zoro #
G410357487
UPC #
889292179782
Country of Origin
Turkey

Dimensions

Pile Height
0.98 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Size
8 ft 10 in x 12 ft
Thickness
1.1 in

Details

Color
Navy, Denim, Medium Gray, Gray, Light Gray, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Weight
54.1 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
Backing
No Backing
Style
Modern
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No

Description

Bring your living space to life with the Portofino area rug. This modern style rug is made of polypropylene and features a high pile for luxurious comfort underfoot. It's machine woven construction ensures lasting quality and durability, making it perfect for any room in your home. Made in Turkey, this area rug adds an elegant touch to any space. For best results, use with a rug pad not included. To keep it looking its best, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.