Zoro Homepage

Portofino PTF-2310 Machine Crafted Area Rug

  • Mfr # PTF2310-71010

  • Zoro # G210357366


product price: $595.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Taupe, Tan, Gray, Medium Brown, Light Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF2310-71010
Zoro #
G210357366
UPC #
889292179850
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.98 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.1 in

Details

Color
Cream, Taupe, Tan, Gray, Medium Brown, Light Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
40.19 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Primary Color
Tan
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Minimalist

Description

Indulge in the minimalist modern aesthetic of the Portofino area rug. This high pile piece is composed of polypropylene, ensuring durability and comfort underfoot. Its machine woven construction, carried out in Turkey, reflects superior craftsmanship and a keen eye for detail that sets it apart. The rug's high pile texture offers an extra layer of coziness and warmth to any room, making it a welcoming addition to your home decor. To enhance its lifespan and maintain its pristine condition, we recommend pairing this rug with a rug pad and spot cleaning with mild detergent as necessary. Add a touch of sophistication and modern elegance to your living space with the Portofino area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.