
Portofino PTF-2313 Machine Crafted Area Rug
Mfr # PTF2313-679
Zoro # G910358694
product price: $515.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Teal, Medium Gray, Gray, Light Gray, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.98 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTF2313-679
Zoro #
G910358694
UPC #
889292191296
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.98 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.1 in
Details
Color
Black, Teal, Medium Gray, Gray, Light Gray, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
30.19 lb
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Sub Style
Minimalist
Outdoor Safe
No
Description
This Portofino area rug adds a modern touch to any room. Constructed of high-pile Polypropylene with a machine-woven construction, this Turkish-made rug is sure to last for years. The dense pile offers a comfortable feel underfoot and can also provide sound insulation in busy rooms. Plus, the use of a rug pad is recommended to ensure that it stays in place and provides maximum cushioning. This rug requires professional cleaning only for best results. Make your home stylish and cozy with the Portofino area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.