
Positano PSN-2305 Machine Crafted Area Rug
Mfr # PSN2305-71010
Zoro # G510368031
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Light Gray, Ivory, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSN2305-71010
Zoro #
G510368031
UPC #
192201303414
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Charcoal, Gray, Light Gray, Ivory, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
26.79 lb
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Minimalist
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Primary Color
Gray
Backing
No Backing
Machine Washable
No
Description
Infuse a dash of minimalist modern style into your home with our Positano area rug. Constructed with polypropylene and machine-woven in Turkey, this medium pile rug is designed to withstand high traffic areas, promising durability and longevity. The rug's sleek design adds a touch of sophistication to any room while providing the comfort and warmth you crave. We recommend using it with a rug pad for added safety and convenience. When it comes to cleaning, just spot clean it with mild detergent ? easy maintenance for a busy lifestyle! This Positano area rug is more than just an accessory; it?s the anchor that pulls together your room's decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.