
Positano PSN-2306 Machine Crafted Area Rug
Mfr # PSN2306-69
Zoro # G410368285
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Brown, Off-White, Oatmeal, Dark Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSN2306-69
Zoro #
G410368285
UPC #
192201303438
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Medium Brown, Off-White, Oatmeal, Dark Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
20.13 lb
Includes
Care Label
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Primary Color
Beige
Sub Style
Minimalist
Outdoor Safe
No
Description
Infuse a dash of minimalist modern style into your home with our Positano area rug. Constructed with polypropylene and machine-woven in Turkey, this medium pile rug is designed to withstand high traffic areas, promising durability and longevity. The rug's sleek design adds a touch of sophistication to any room while providing the comfort and warmth you crave. We recommend using it with a rug pad for added safety and convenience. When it comes to cleaning, just spot clean it with mild detergent ? easy maintenance for a busy lifestyle! This Positano area rug is more than just an accessory; it?s the anchor that pulls together your room's decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.