
Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (Discontinued)
- Mfr # PADF-912
- Zoro # G110367694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PADF-912
Zoro #
G110367694
UPC #
764262989083
Country of Origin
United States
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0 in
Details
Color
Grey
Material
Face: 100% Felt
Shape
Rectangle
Includes
Care Label
Weight
27 lb
Features
Slip Resistant
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Construction
Manufactured
High Traffic Compatible
Yes
Primary Color
Grey
Backing
Rubber
Durable/Performance Rated
No
Description
Enhance the comfort and longevity of your carpet with our Premium Felted Pad. Specifically designed for use on both hard surfaces and carpets, this rug pad offers a layer of cushioning that not only increases the plush feel underfoot, but also protects your floor and rug from wear and tear. Proudly manufactured in the U.S.A., it is made from durable felt that retains its shape even under heavy traffic areas, offering you a seamless blend of comfort, protection and durability. With this rug pad, your carpets will look newer for longer while ensuring every step you take is a delight!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.