
Presidential PDT-2301 Area Rug , With Fringe (Discontinued)
- Mfr # PDT2301-9131
- Zoro # G410357265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDT2301-9131
Zoro #
G410357265
UPC #
888473836810
Country of Origin
Türkiye
Dimensions
Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.24 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Dusty Sage, Gray, Charcoal, Ivory, Wheat, Ice Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
43.07 lb
Features
Has Fringe
Construction
Machine Woven
Printed Design
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Sub Style
Mid-Century
Durable/Performance Rated
No
Description
Introducing the Presidential area rug: a perfect piece for elevating your interior space. This mid-century modern style rug is machine woven from polyester and made in Turkey, making it durable enough to handle even high traffic areas. The medium pile provides great cushioning and comfort while the fringed edge adds an extra touch of detail. For best results, pair with a rug pad to ensure that your rug stays in place. To clean, simply spot treat with mild detergent when needed. Add an instant touch of sophistication and style to any room with this timeless addition!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.