Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Presidential PDT-2302 Machine Crafted Area Rug

  • Mfr # PDT2302-335

  • Zoro # G110357497


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 5 ft
Color
Charcoal, Gray, Dusty Sage, Ice Blue, Orange, Saffron
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDT2302-335
Zoro #
G110357497
UPC #
888473836841
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft
Pile Height
0.24 in
Length (In.)
59.84 in
Width (In.)
38.98 in
Thickness
0.31 in

Details

Color
Charcoal, Gray, Dusty Sage, Ice Blue, Orange, Saffron
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
6.16 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
Yes
Has Fringe
No
Machine Washable
No
Sub Style
Mid-Century
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No

Description

This stunning Presidential area rug is a perfect addition to any Mid-Century Modern style room. Crafted with care from 100% polyester fibers, this durable and luxurious piece will bring beauty to your home for years to come. Its machine woven construction ensures it can handle high traffic areas, while the medium pile height provides a plush yet sturdy feel underfoot. The fringe detail adds an extra touch of sophistication that will make your guests take notice. For easy care, spot clean with mild detergent and use with a rug pad for extra cushioning and stability. Make sure you don?t miss out on this amazing piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.