
Presidential PDT-2304 Area Rug , With Fringe (Discontinued)
- Mfr # PDT2304-582
- Zoro # G510358322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDT2304-582
Zoro #
G510358322
UPC #
888473837008
Country of Origin
Türkiye
Dimensions
Size
5 ft x 8 ft 2 in
Pile Height
0.24 in
Length (In.)
98.43 in
Width (In.)
59.84 in
Thickness
0.31 in
Details
Color
Dusty Sage, Gray, Charcoal, Ivory, Wheat, Ice Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
15.54 lb
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Mid-Century
Construction
Machine Woven
Has Fringe
Yes
Backing
No Backing
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Description
Bring contemporary style to any room with this gorgeous Presidential area rug. Its Mid-Century Modern design adds a timeless yet modern look, perfect for creating a sophisticated atmosphere in your living room or bedroom. Expertly crafted from polyester and machine woven in Turkey, this stylish rug features a medium pile that is great for high traffic areas. Plus, the fringe adds an elegant touch to its overall look. For best results, use with a rug pad and spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.