
Presidential PDT-2304 Machine Crafted Area Rug (Discontinued)
- Mfr # PDT2304-3310
- Zoro # G110358654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDT2304-3310
Zoro #
G110358654
UPC #
888473836971
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
38.98 in
Thickness
0.31 in
Details
Color
Dusty Sage, Gray, Charcoal, Ivory, Wheat, Ice Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Weight
12.35 lb
Includes
Care Label
Backing
No Backing
Printed Design
No
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Mid-Century
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Description
Bring contemporary style to any room with this gorgeous Presidential area rug. Its Mid-Century Modern design adds a timeless yet modern look, perfect for creating a sophisticated atmosphere in your living room or bedroom. Expertly crafted from polyester and machine woven in Turkey, this stylish rug features a medium pile that is great for high traffic areas. Plus, the fringe adds an elegant touch to its overall look. For best results, use with a rug pad and spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.