
Presidential PDT-2307 Machine Crafted Area Rug (Discontinued)
- Mfr # PDT2307-233
- Zoro # G710359648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDT2307-233
Zoro #
G710359648
UPC #
888473837176
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft 3 in
Pile Height
0.24 in
Length (In.)
38.98 in
Width (In.)
24.02 in
Thickness
0.31 in
Details
Color
Light Olive, Dusty Sage, Ivory, Wheat, Blue, Saffron
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.47 lb
Backing
No Backing
Primary Color
Brown
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Description
This luxurious Presidential area rug is the perfect addition to any traditional-style room. The high/low construction and medium pile of this polyester rug make it an excellent choice for high traffic areas. Machine woven in Turkey, this area rug is sure to be a conversation piece in any home. To ensure its longevity, it's recommended to use a rug pad with this purchase. This elegant area rug requires spot cleaning only for easy maintenance. Shop now and add style and sophistication to your living space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.