Presidential PDT-2307 Machine Crafted Area Rug

  • Mfr # PDT2307-3310

  • Zoro # G910359301


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 10 ft
Color
Light Olive, Dusty Sage, Ivory, Wheat, Blue, Saffron
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDT2307-3310
Zoro #
G910359301
UPC #
888473837183
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
38.98 in
Thickness
0.31 in

Details

Color
Light Olive, Dusty Sage, Ivory, Wheat, Blue, Saffron
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
12.35 lb
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No

Description

This luxurious Presidential area rug is the perfect addition to any traditional-style room. The high/low construction and medium pile of this polyester rug make it an excellent choice for high traffic areas. Machine woven in Turkey, this area rug is sure to be a conversation piece in any home. To ensure its longevity, it's recommended to use a rug pad with this purchase. This elegant area rug requires spot cleaning only for easy maintenance. Shop now and add style and sophistication to your living space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.