
Presidential PDT-2310 Area Rug , With Fringe (Discontinued)
- Mfr # PDT2310-9131
- Zoro # G410360289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDT2310-9131
Zoro #
G410360289
UPC #
888473837442
Country of Origin
Türkiye
Dimensions
Size
12 ft 10 in x 8 ft 10 in
Pile Height
0.24 in
Length (In.)
106.3 in
Width (In.)
153.54 in
Thickness
0.31 in
Details
Color
Dusty Sage, Gray, Ivory, Wheat, Ice Blue, Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
43.07 lb
Features
Has Fringe
Includes
Care Label
Backing
No Backing
Printed Design
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
Yes
Sub Style
Updated Traditional
High/Low Texture
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Description
Make a statement in your home with the Presidential area rug. This bold and sophisticated Updated Traditional style rug is sure to add a unique flair to any space. The polyester material is made in Turkey and woven together by machine for durability. It has a medium pile, making it ideal for high traffic areas of your home, and will last for years to come when cared for properly. To keep it looking its best, spot clean with mild detergent as needed. A rug pad is recommended to ensure that the rug does not slip or move around on hard surfaces. The fringe detailing adds an extra touch of elegance that will be the envy of all your guests!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.